Beli high temperature bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO DR. Deep Impact Socket 1/2inch 6pt (Mata Sock Impact Panjang)Deskripsi:TEKIRO DR. K SOCK DEEP IMPACT Merupakan tool yang mempunyai ukuran 2.5 kali lebih panjang dari standard impact socket dan berfungsi pada saat standar socket tidak bisa digunakan.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : CR-MOatribut:
- Dimension 2 (mm): 13
- Non Brand CSL/SWL Series Coil Springatribut:
- Color: Blue
- NOVAX Sepatu Boots Safety Anti ListrikDeskripsi:Safety Boots Electrical "NOVAX" 0372- Berfungsi pada lingkungan kerja yang teradapat bahaya listrik- Dilengkapi fitur pengaman berupa toe cap baja yang mampu menahan tekanan 200 joule berfungsi untuk melindungi jari pekerja- Visibilitas tinggi dengan kontras oranye dan hijau- Outsole tahan tahan terhdapap sengatan listrik, minyak, slip dan abrasiatribut:
- Color: Orange-Green
- Material: Natural Rubber
- Impact Resistance: 200 Joule
- Electrical Resistance (kV): 20
- Toe Cap: Steel
- Compression Resistance (Newton): 15000
- Slip Resistance: Yes
- Standard: EN ISO 20345/ 2011, EN 50321/1999, ASTM F1117-03
- Model : Electrical Shoes
- Oil Resistance : Yes
- Penetration Resistance : Yes
- Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)Deskripsi:WYPALL X60 Wipers bring the absorbing power of our HYDROKNIT* technology to a lighter-weight wiper. An outstanding, versatile wiper - durable enough to handle general cleaning tasks and soft and absorbent enough to be used for personal wiping. As a single-use wiper, WYPALL X60 Cloth Wipers help improve hygiene and reduce the risk of cross-contamination in your workplace.> Strong wiper construction ensures longer lasting performance, maintaining strength wet or dry.> Single-use, highly absorbent wiper minimises the risk of cross-contamination> Extremely soft and gentle in texture, especially when wet, making wiper suitable as a personal wash cloth> Versatile and economical, delivering a balance between performance and value> Very flexible, enabling you to clean in the tightest of corners> Efficient and hygienic dispensing systems allow easy access to wipers for immediate use, while ensuring that individual wipers are hygienically dispensed.atribut:
- Code: 93495
- Color: White
- Type: Jumbo Roll
- Quantity per pack: 900 sheets
- Non Brand CSF/SWF Series Coil Springatribut:
- Color: Yellow
- Impala Thinner Super Gloss QualityDeskripsi:Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
- Fuji Electric Command Switch DR30 Series - Buzzeratribut:
- Sound Level (dB): 90, 70
- Endolift Hand Stacker Manualatribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- LG AC Split Wall Dual Cool Eco InverterDeskripsi:AC Split Wall LG 2PK Dual Cool Eco InverterAC Air ConditionerAC Split Wall LG Dual Cool EcoT19EV4atribut:
- Pipe Size (inch): 1/4x3/8
- MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- HAKKO Hot Knife SetDeskripsi:
- Max Electronic Lettering MachineDeskripsi:- The class's fastest printing speed - Versatile printing capability - Dual USB connectivity with PC : USB memory and cable
- Blueprint Thermal Paper Rollatribut:
- Printer type: Printer Thermal
Daftar Harga high temperature bearing Terbaru March 2026
| SWC High Temperature Bearing | Rp609.900 |
| NTN Deep Groove Ball Bearing 6000 Series | Rp26.900 |
| TEKIRO DR. Deep Impact Socket 1/2inch 6pt (Mata Sock Impact Panjang) | Rp81.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
| Non Brand CSL/SWL Series Coil Spring | Rp11.900 |
| NOVAX Sepatu Boots Safety Anti Listrik | Rp2.899.900 |
| MasterLock Do Not Operate Safety Tag | Rp539.900 |
| Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll) | Rp1.199.900 |
| Non Brand CSF/SWF Series Coil Spring | Rp11.900 |
| Impala Thinner Super Gloss Quality | Rp48.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)



















































































































































/SWC%20High%20Temperature%20Bearing/lmP103750778-1.jpg)

/9rP101000351-8.jpg)
/3vP102275139-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Tahan%20Listrik/NOVAX%20Sepatu%20Boots%20Safety%20Anti%20Listrik/2wP106149104-2.jpg)

/P102124697-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20V-Gard%20Hard%20Hat%20Cap%20Fastrac%20Safety%20Helmet%20(Helm%20Proyek)/P103118972-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20with%20Chinstrap%20Lokal/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/MSA%20Cap%20Attachable%20Earmuff%20(Pelindung%20Bising)/P101575513-1.jpg)